Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 3/16"Dx1-1/2" L, 316 SS, PK25
Mfr # WWG-187-1500-80
Zoro # G3015187
product price: $13.49
/pk 25, $0.54/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-187-1500-80
- Zoro # G3015187
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 1/2 in |
Length | 1-1/2" |
Shank Length | 1 1/2 in |
Pin Diameter | 3/16 in |
Usable Length | 1 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Item | Cotter Pin |
Finish | Plain |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Material | Stainless Steel |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Material Grade/Class | 316 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22060)
- X1 TOOLS 1/4 x 3 Cotter Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-COT-1800x50)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 10 PK (1GU69)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0003)
- G.L. HUYETT Cotter Pin, 3/16"Dx1-1/4" L, 316 SS, PK25 (WWG-187-1250-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx2" L, 316 SS, PK10 (WWG-250-2000-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx1-1/2" L, 316 SS, PK10 (WWG-250-1500-80)
- G.L. HUYETT Bridge Pin .177 x 3-1/2 CS ZC (BP-0012/D)
- G.L. HUYETT Bridge Pin 1/8 x 2-3/4 CS ZC (BP-157/D)
- G.L. HUYETT Cotter Pin, 3/16"Dx3" L, 316 SS, PK10 (WWG-187-3000-80)
- ZORO SELECT Cotter Pin, Bridge, 3/64 in Pin Dia, 1-9/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJK6)
- G.L. Huyett Cotter Pins