Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 1/8"Dx1" L, 316 SS, PK50
Mfr # WWG-125-1000-80
Zoro # G1376496
product price: $13.65
/pk 50, $0.27/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-125-1000-80
- Zoro # G1376496
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 in |
Length | 1" |
Usable Length | 1 in |
Shank Length | 1 in |
Pin Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Finish | Plain |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Material | Stainless Steel |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Pin Type | Extended Prong |
Material Grade/Class | 316 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 1 in, Product Type Cotter Pin, Shank Length 1 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M16001.120.0001)
- ZORO SELECT M6X12 METR SOCK SET KNURL CUP BLK OX (M6012SSCKI)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 8, Zinc Plated, 29 mm Ht, 2 PK (M01300.360.0001)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (A0020400700Z)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/4" L, 316 SS, PK50 (WWG-125-1250-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50 (WWG-125-1500-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx3" L, 316 SS, PK10 (WWG-250-3000-80)
- G.L. HUYETT Cotter Pin, 3/16"Dx2" L, 316 SS, PK10 (WWG-187-2000-80)
- G.L. HUYETT Cotter Pin, 3/8"Dx4" L, 316 SS, PK2 (WWG-375-4000-80)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK25 (WWG-375-3000-SZ)
- G.L. Huyett Cotter Pins