Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50
Mfr # WWG-125-1500-80
Zoro # G0500525
original price:
$18.19
9% off
new price: $16.39
/pk 50, $0.33/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-125-1500-80
- Zoro # G0500525
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 1/2 in |
Length | 1-1/2" |
Shank Length | 1 1/2 in |
Usable Length | 1 1/2 in |
Pin Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Material Grade/Class | 316 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09848)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.815 in L, Aluminum Body, 1000 PK (AD610ABS)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 30 PK (B04104.075.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38403.062.0001)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/4" L, 316 SS, PK50 (WWG-125-1250-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1" L, 316 SS, PK50 (WWG-125-1000-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/2" L, 316 SS, PK50 (WWG-093-1500-80)
- G.L. HUYETT Grip Clip .177 Inch x 3-3/4 Zin (GRP-177-3750)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/4" L, 316 SS, PK50 (WWG-093-1250-80)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100 (WWG-BPXZ-2307)
- G.L. Huyett Cotter Pins