Shop All Cotter Pins
G.L. Huyett
Cotter Pin 1/8 x 3 BR PL
Mfr # CPB-125-3000
Zoro # G400003837
product price: $0.42
/ea
Sold in multiples of 50 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Brass
- Pin Dia. 1/8 in
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CPB-125-3000
- Zoro # G400003837
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 3 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Brass |
Fastener Finish | Plain |
Description
Cotter Pins-Brass. Cotter Pin 1/8 x 3 BR PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250446BG)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 1/4 in Ht, 100 PK (U12422.031.0002)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (08226)
- G.L. HUYETT Cotter Pin 3/32 x 2 Monel (MS24665-343)
- G.L. HUYETT Cotter Pin, 3/8"Dx4" L, 316 SS, PK2 (WWG-375-4000-80)
- G.L. HUYETT Cotter Pin, 3/8"Dx5" L, 316 SS, PK2 (WWG-375-5000-80)
- G.L. HUYETT Bridge Pin .03 x 19/32 CS ZC (BP-2101/D)
- G.L. HUYETT Bridge Pin .148 x 3 SS PL (BPS-201/D)
- G.L. HUYETT Cotter Pin, 1/8"Dx1" L, 316 SS, PK50 (WWG-125-1000-80)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (U39350.015.0150)
- G.L. Huyett Cotter Pins