Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 1/4"Dx2-1/2" L, 316 SS, PK10
Mfr # WWG-250-2500-80
Zoro # G3399146
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-250-2500-80
- Zoro # G3399146
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Shank Length | 2 1/2 in |
Usable Length | 2 1/2 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Material Grade/Class | 316 |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 2 1/2 in, Product Type Cotter Pin, Shank Length 2 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 10, Zinc Plated, 3.20 mm Ht, 100 PK (M04121.040.0001)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1" L, Flat Head, Steel, Plain, 100 PK (01225)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 1.003 in L, 18-8 Stainless Steel Body (IBI-67-GL)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51007.050.0500)
- G.L. HUYETT Cotter Pin, 1/4"Dx1-1/2" L, 316 SS, PK10 (WWG-250-1500-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx2" L, 316 SS, PK10 (WWG-250-2000-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx3" L, 316 SS, PK10 (WWG-250-3000-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1" L, 316 SS, PK100 (WWG-093-1000-80)
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/4" L, 316 SS, PK25 (WWG-156-1250-80)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U39350.031.0400)
- G.L. Huyett Cotter Pins