Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 1/16"Dx1-1/2" L, 316 SS, PK100
Mfr # WWG-062-1500-80
Zoro # G2891707
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # WWG-062-1500-80
- Zoro # G2891707
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 1 1/2 in |
Length | 1-1/2" |
Shank Length | 1 1/2 in |
Usable Length | 1 1/2 in |
Pin Diameter | 1/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Material | Stainless Steel |
Finish | Plain |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 316 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 50 PK (M04104.100.0070)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/8"-27 Thrd Sz, 18-8 Stainless Steel, 10 PK (3552-1/8X.273)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 40 PK (61083)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (67706)
- G.L. HUYETT Cotter Pin, 1/16"Dx1" L, 316 SS, PK100 (WWG-062-1000-80)
- G.L. HUYETT Bridge Pin 1/8 x 2-3/4 CS ZC (BP-157/D)
- G.L. HUYETT Cotter Pin, 3/16"Dx2-1/2" L, 316 SS, PK10 (WWG-187-2500-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50 (WWG-125-1500-80)
- G.L. HUYETT Ring Cotter SD 3/4 CS ZC (RC-0750)
- G.L. HUYETT Cotter Pin, 1/4"Dx2-1/2" L, 316 SS, PK10 (WWG-250-2500-80)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (2UJR5)
- G.L. Huyett Cotter Pins