Shop All Cotter Pins
G.L. Huyett
Cotter Pin 1/16 x 3/4 SS PV NASM24665
Mfr # MS24665-153
Zoro # G400398339
product price: $0.14
/ea
Sold in multiples of 180 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard Mil Spec
- Basic Material Stainless Steel
- Material Grade 300 Series
- Pin Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # MS24665-153
- Zoro # G400398339
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard Mil Spec |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Passivated |
Description
Military Cotter Pins-Stainless. Cotter Pin 1/16 x 3/4 SS PV NASM24665
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04160.062.0350)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0070 In, 6 In (17355)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1020APF188B)
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/2" L, 316 SS, PK25 (WWG-156-1500-80)
- G.L. HUYETT Bridge Pin 17/64 x 3-1/4 PL (BPP-234)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/4" L, 316 SS, PK25 (WWG-156-1250-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/4" L, 316 SS, PK50 (WWG-093-1250-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/4" L, 316 SS, PK50 (WWG-125-1250-80)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U39350.031.0400)
- G.L. Huyett Cotter Pins