Shop All Cotter Pins
G.L. Huyett
Cotter Pin 1/16 x 1 AL PL
Mfr # CPA-062-1000
Zoro # G700004480
product price: $0.15
/ea
Sold in multiples of 158 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Cotter Pin
- Basic Material Aluminum
- Pin Dia. .063" (1/16)
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CPA-062-1000
- Zoro # G700004480
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | .063" (1/16) |
Fastener Length | 1.000" (1) |
Width | .060" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Cotter Pin |
Basic Material | Aluminum |
Fastener Finish | Plain |
Description
Cotter Pins-Aluminum. Cotter Pin 1/16 x 1 AL PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 6 in, Steel, Black Oxide, 2 PK (40410)
- ZORO SELECT Wood Screw, #8, 3 in, Black Phosphate Steel Trim Head Square Drive, 91 PK (DQTI0-80300-091P)
- ZORO SELECT #10-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (1ZE35)
- ZORO SELECT Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04171.100.0025)
- G.L. HUYETT Cotter Pin, 3/32"Dx1/2" L, 316 SS, PK100 (WWG-093-0500-80)
- G.L. HUYETT Cotter Pin, 3/16"Dx1-1/2" L, 316 SS, PK25 (WWG-187-1500-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx2" L, 316 SS, PK10 (WWG-250-2000-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- G.L. HUYETT Cotter Pin, 1/16"Dx1" L, 316 SS, PK100 (WWG-062-1000-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1" L, 316 SS, PK50 (WWG-125-1000-80)
- ZORO SELECT Cotter Pin, Hairpin, 0.125Dx2-9/16" L, PK10 (3DYT5)
- G.L. Huyett Cotter Pins