Shop All Spring Pins
G.L. Huyett
Coiled Spring Pin 7/32 x 1 SD HCS PL
Mfr # SPC-218-1000
Zoro # G400398421
product price: $0.22
/ea
Sold in multiples of 129 for $28.38
$28.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPC-218-1000
- Zoro # G400398421
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .219" (7/32) |
Overall Length | 1.000" (1) |
Actual Dia. (Min.-Max) | 0.228" to 0.238" |
Fits Hole Dia. (Min.-Max.) | .217" - .224" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 4200 lbs |
Rockwell Hardness | HV 420-545 |
Description
Coiled Pins-Standard Duty Plain. Coiled Spring Pin 7/32 x 1 SD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 2-1/2 in L, Electro Galvanized (GC25APBX)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (U51700.009.0050)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, 410 Stainless Steel Zinc Plated, 100 PK (3374907)
- MIDWEST FASTENER Nail Drive Anchor, 1/8" Dia., 3/8" L, Aluminum 15 PK (932002)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/4in, 7050lb, PK25 (U51428.025.0125)
- ZORO SELECT Spring Pin, Slot, Stl, 26xM4 L, PK100 (5DU81)
- G.L. Huyett Spring Pins