Shop All Spring Pins
G.L. Huyett
Coiled Spring Pin 3/32 x 5/8 SD SS420 PV
Mfr # SPCSP-093-0625
Zoro # G600398399
product price: $0.16
/ea
Sold in multiples of 7500 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPCSP-093-0625
- Zoro # G600398399
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .094" (3/32) |
Overall Length | .625" (5/8) |
Actual Dia. (Min.-Max) | 0.099" to 0.105" |
Fits Hole Dia. (Min.-Max.) | .093" - .097" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 460-560 |
Double Shear Strength (Lbs.) | 775 lbs |
Description
Coiled Pins-Standard Duty Stainless. Coiled Spring Pin 3/32 x 5/8 SD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 5/16"-18, 1-1/4 in, Plain Nylon Slotted Hex Head Slotted Drive, 10 PK (3231218125)
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0062)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 2 In L (WWG-CLPSBPS-074)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01200.031.0050)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Slotted Spring Pin 5/16 x 2 HCS ZC (SP-312-2000)
- G.L. HUYETT Slotted Spring Pin 3/8 x 2-1/2 HCS ZC (SP-375-2500)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Slotted Spring Pin, M30 x 100 HCS PL ISO (SPM-300-100-I)
- G.L. HUYETT Slotted Spring Pin, 1/2" x 1 HCS ZC (SP-500-1000)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- G.L. Huyett Spring Pins