Shop All Spring Pins
G.L. Huyett
Coiled Spring Pin, 1/8"x 1-1/4"SD SS PV
Mfr # SPC3P-125-1250
Zoro # G9153098
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # SPC3P-125-1250
- Zoro # G9153098
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .125" (1/8) |
Fits Hole Dia. (Min.-Max.) | .125" - .129" |
Actual Dia. (Min.-Max) | 0.131" to 0.138" |
Overall Length | 1.250" (1-1/4) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Item | Coiled Spring Pin,1/8"x 1-1/4"SD SS PV |
Double Shear Strength (Lbs.) | 1100 lbs |
Rockwell Hardness | Work Hardened |
Description
Coiled Spring Pin,1/8 In.x 1-1/4 In.SD SS PV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Nut, #10-32, Steel, Zinc Plated, 50 PK (9118804)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36230.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38100.050.0001)
- ZORO SELECT Wood Screw, #10, 2-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.2.5 -1500PC)
- G.L. HUYETT Slotted Spring Pin, 1/2" x 1 HCS ZC (SP-500-1000)
- G.L. HUYETT Slotted Spring Pin 7/16 x 2-1/2 HCS ZC (SP-437-2500)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Slotted Spring Pin, M30 x 100 HCS PL ISO (SPM-300-100-I)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- MIDWEST FASTENER 1/8" x 3/4" 18-8 Stainless Steel Tension Pins 20PK (38884)
- G.L. Huyett Spring Pins