Shop All Spring Pins
G.L. Huyett
Coiled Spring Pin 1/8 x 1/2 SD SS420 PV
Mfr # SPCSP-125-0500
Zoro # G800398526
product price: $0.24
/ea
Sold in multiples of 5000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPCSP-125-0500
- Zoro # G800398526
- Country of Origin Czechia
- Category Spring Pins
Dimensions
Outside Dia. | .125" (1/8) |
Actual Dia. (Min.-Max) | 0.131" to 0.138" |
Overall Length | .500" (1/2) |
Fits Hole Dia. (Min.-Max.) | .124" - .129" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 1400 lbs |
Rockwell Hardness | HV 460-560 |
Description
Coiled Pins-Standard Duty Stainless. Coiled Spring Pin 1/8 x 1/2 SD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc-Climaseal, 25 PK (8150922)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03004)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54748)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1500 PK (GRK00137)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- ZORO SELECT 5/32X3/4 PIN SPRING SLOTTED PLAIN (15612PS)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0060)
- G.L. Huyett Spring Pins