Shop All Spring Pins
G.L. Huyett
Coiled Spring Pin 1/4 x 1/2 HD SS420 PV
Mfr # SPCSP-250-0500H
Zoro # G300398460
product price: $0.33
/ea
Sold in multiples of 81 for $26.73
$26.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPCSP-250-0500H
- Zoro # G300398460
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .250" (1/4) |
Actual Dia. (Min.-Max) | 0.258" to 0.268" |
Fits Hole Dia. (Min.-Max.) | .247" - .256" |
Overall Length | .500" (1/2) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 460-560 |
Double Shear Strength (Lbs.) | 7800 lbs |
Description
Coiled Pins-Heavy Duty Stainless. Coiled Spring Pin 1/4 x 1/2 HD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Poly-Set Screw Anchor, 1-7/16" L, Nylon (35225)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Stainless Steel Round Head Torx Drive, 250 PK (ST516X318B)
- VAST Spring Nut, M8-1.25, 25 PK (V200 M8-25)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Black Oxide Finish, 100 PK (6DYZ3)
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- X1 TOOLS 1/4 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1220x100)
- G.L. Huyett Spring Pins