Shop All Spring Pins
G.L. Huyett
Coiled Spring Pin 1/16 x 1 SD HCS PL
Mfr # SPC-062-1000
Zoro # G600398641
product price: $0.09
/ea
Sold in multiples of 293 for $26.37
$26.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPC-062-1000
- Zoro # G600398641
- Country of Origin Germany
- Category Spring Pins
Dimensions
Outside Dia. | .063" (1/16) |
Actual Dia. (Min.-Max) | 0.067" to 0.072" |
Fits Hole Dia. (Min.-Max.) | .061" - .065" |
Overall Length | 1.000" (1) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 330 lbs |
Rockwell Hardness | HV 420-545 |
Description
Coiled Pins-Standard Duty Plain. Coiled Spring Pin 1/16 x 1 SD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 10 PK (U08200.037.0550)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07127)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- ZORO SELECT Hex Nut, M36-3.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0300)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- X1 TOOLS 1/8 x 1 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1100x20)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-3/4in, Pln, PK50 (U39100.018.0175)
- G.L. Huyett Spring Pins