Shop All Spring Pins
G.L. Huyett
Coiled Spring Pin 1/16 x 1 HD HCS PL
Mfr # SPC-062-1000H
Zoro # G500398468
Sold in multiples of 335 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # SPC-062-1000H
- Zoro # G500398468
- Country of Origin Czechia
- Category Spring Pins
Dimensions
Outside Dia. | .063" (1/16) |
Actual Dia. (Min.-Max) | 0.066" to 0.070" |
Overall Length | 1.000" (1) |
Fits Hole Dia. (Min.-Max.) | .061" - .065" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 475 lbs |
Rockwell Hardness | HV 420-545 |
Description
Coiled Pins-Heavy Duty Plain. Coiled Spring Pin 1/16 x 1 HD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Hair Pin, .177" x 2-3/4", CSZ (BPXZ-410)
- MIDWEST FASTENER 1-1/4" Brl Lg, Steel Zinc, 10 PK (31664)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.031.0600)
- ITW BEE LEITZKE Clevis/Cotter Pin Kit (WWG-DISP-CLP-BP074)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- ZORO SELECT Spring Pin, Sltd, 3/16x3/4in, 4150lb, PK100 (U51428.018.0075)
- G.L. Huyett Spring Pins