Shop All Cotter Pins
G.L. Huyett
Clinch Pin 1/4 x 2 CS ZC
Mfr # CLNP-250-2000
Zoro # G800417517
product price: $1.45
/ea
Sold in multiples of 20 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Carbon Steel
- Cotter Pin Type Cotter Pin Clinch
- Cotter Pin Style Hooked End Prong
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLNP-250-2000
- Zoro # G800417517
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | .250" (1/4) |
Fastener Length | 2 in |
Usable Length | 2.000" (2) |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Carbon Steel |
Cotter Pin Type | Cotter Pin Clinch |
Cotter Pin Style | Hooked End Prong |
Fastener Finish | Zinc Clear |
Hitch Pin Type | Cotter - Clinch |
Description
Clinch Pins-Plated. Clinch Pin 1/4 x 2 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Black Oxide Finish (Z8926-BOX)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV-H)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16740)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4316)
- G.L. HUYETT Cotter Pin, 3/16"Dx2-1/2" L, 316 SS, PK10 (WWG-187-2500-80)
- G.L. HUYETT Bridge Pin .042 x 15/16 SS PL (BPS-2102/D)
- G.L. HUYETT Cotter Pin 3/32 x 2 Monel (MS24665-343)
- G.L. HUYETT Cotter Pin, 3/32"Dx2" L, 316 SS, PK50 (WWG-093-2000-80)
- G.L. HUYETT Cotter Pin, 3/16"Dx3" L, 316 SS, PK10 (WWG-187-3000-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/2" L, 316 SS, PK50 (WWG-093-1500-80)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (WWG-CPS-018)
- G.L. Huyett Cotter Pins