Shop All Clevis Pins
G.L. Huyett
Clevis Pin, Zinc, 0.250x2 In L, PK10
Mfr # WWG-CLPUZ-006
Zoro # G2054683
original price:
$5.89
10% off
new price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-CLPUZ-006
- Zoro # G2054683
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 2 in |
Length | 2 in |
Overall Length | 2" |
Minimum Hole Size | 0.104 in |
Head Diameter | 3/8 in |
Maximum Usable Length | 1 27/32 in |
Head Diameter Tolerance | +0.007/-0.008 in |
Pin Diameter | 1/4 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Shank Length | 2 in |
Maximum Hole Size | 0.119 in |
Description
Clevis Pin, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 27/32 in, Maximum Hole Size 0.119 in, Minimum Hole Size 0.104 in, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.007/-0.008 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Hex Nut, #10-32, Titanium, Grade 5 (0000234)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 50 PK (U55411.037.0002)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.011.0050)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (N04360.037.0125)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 SS300 PL (CLPS-0750-4500)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Universal Clevis Pins 10PK (34721)
- G.L. Huyett Clevis Pins