Shop All Clevis Pins
G.L. Huyett
Clevis Pin W/Hairpin, Std, SS, 0.500x2 In
Mfr # WWGCLPS6BPS6018
Zoro # G1794965
original price:
$6.15
9% off
new price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWGCLPS6BPS6018
- Zoro # G1794965
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 1 49/64 in |
Fastener Length | 2 in |
Length | 2 in |
Overall Length | 2" |
Outside Diameter Tolerance | -0.004/-0.009 in |
Pin Diameter | 1/2 in |
Head Diameter | 5/8 in |
Minimum Hole Size | 0.151 in |
Maximum Hole Size | 0.166 in |
Maximum Usable Length | 1 3/4 in |
Head Diameter Tolerance | +0.010/-0.005 in |
Shank Length | 2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 3/4 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +0.010/-0.005 in, Outside Diameter Tolerance -0.004/-0.009 in, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31120)
- E-Z LOK Helical Insert, 5/16/2018 Thrd Sz, Brass, 10 PK (400-5)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (N04104.062.0125)
- ZORO SELECT Push-In Rivet, Flat Head, 39/100 in L, Nylon Body, 25 PK (5ZDU4)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x3 In (WWGCLPS6BPS6020)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x3 1/2 In (WWGCLPS6BPS6021)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- G.L. HUYETT Clevis End #3 1-8RH 1-1/16 3/4 SC (CLVC100-8R-100-075SC)
- G.L. HUYETT Clevis Pin 7/16 x 2-1/2 SS300 PL (CLPS-0437-2500)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x3 In L, PK10 (WWG-CLP-210)
- G.L. Huyett Clevis Pins