Shop All Clevis Pins
G.L. Huyett
Clevis Pin W/Hairpin, Std, SS, 0.375x3 In
Mfr # WWGCLPS6BPS6013
Zoro # G0346053
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWGCLPS6BPS6013
- Zoro # G0346053
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 2 49/64 in |
Fastener Length | 3 in |
Length | 3 in |
Overall Length | 3" |
Minimum Hole Size | 0.151 in |
Shank Length | 3 in |
Maximum Usable Length | 2 3/4 in |
Head Diameter Tolerance | +/-0.01 in |
Maximum Hole Size | 0.166 in |
Head Diameter | 1/2 in |
Pin Diameter | 3/8 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 2 3/4 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 3 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- FOREVERBOLT Not Graded, 7/8"-9 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L (FB3HEXB7892)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (197058)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7201SS1/2LG-SL)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x1 In (WWGCLPS6BPS6008)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.375x2 1/2 In (WWGCLPS6BPS6012)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 LCS ZC (CLPZ-0750-4500/B)
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In (WWGCLPS6BPS6017)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 0.750x4 In (1WGW6)
- G.L. Huyett Clevis Pins