Shop All Clevis Pins
G.L. Huyett
Clevis Pin W/Hairpin, Std, SS, 0.375x1 In
Mfr # WWGCLPS6BPS6008
Zoro # G1969895
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWGCLPS6BPS6008
- Zoro # G1969895
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 49/64 in |
Fastener Length | 1 in |
Length | 1 in |
Overall Length | 1" |
Minimum Hole Size | 0.151 in |
Head Diameter | 1/2 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Head Diameter Tolerance | +/-0.01 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 3/8 in |
Maximum Usable Length | 49/64 in |
Shank Length | 3/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 300, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 3/4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U55000.037.0200)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77106)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51566.025.0150)
- DISCO M6-1.00 Hex Head Cap Screw, Black 22 mm L (5698PK)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.375x2 1/2 In (WWGCLPS6BPS6012)
- G.L. HUYETT Clevis Pin 1-3/4 x 9 MCS PL (CLP-1750-9000)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 2 SS300 PL (CLPGS-0375-2000)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 SS300 PL (CLPS-0750-4500)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- HHIP 0.280" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0280)
- G.L. Huyett Clevis Pins