Shop All Clevis Pins
G.L. Huyett
Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In
Mfr # WWGCLPS6BPS6017
Zoro # G3132893
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWGCLPS6BPS6017
- Zoro # G3132893
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 1 33/64 in |
Fastener Length | 1 3/4 in |
Length | 1 3/4 in |
Overall Length | 1-3/4" |
Head Diameter | 5/8 in |
Minimum Hole Size | 0.151 in |
Shank Length | 1 3/4 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 1/2 in |
Outside Diameter Tolerance | -0.004/-0.009 in |
Maximum Usable Length | 1 33/64 in |
Head Diameter Tolerance | +0.010/-0.005 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 3/4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +0.010/-0.005 in, Outside Diameter Tolerance -0.004/-0.009 in, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0300)
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 5.50 mm Ht (K0794.810)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31844)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38210.012.0062)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x2 1/2 In (WWGCLPS6BPS6019)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x3 1/2 In (WWGCLPS6BPS6021)
- G.L. HUYETT Clevis Pin 5/16 x 4-1/2 LCS PL (CLP-0312-4500)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- G.L. HUYETT Clevis Pin, Univ, Stl, 5/8x3 L, PK5 (WWG-CLPUZ-032)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0400)
- G.L. Huyett Clevis Pins