Shop All Clevis Pins
G.L. Huyett
Clevis Pin W/Hairpin, SS, 0.250x1 In, PK5
Mfr # WWGCLPS6BPS6003
Zoro # G2309151
original price:
$17.28
4% off
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # WWGCLPS6BPS6003
- Zoro # G2309151
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 55/64 in |
Fastener Length | 1 in |
Length | 1 in |
Overall Length | 1" |
Outside Diameter Tolerance | -0.002/-0.007 in |
Head Diameter Tolerance | +0.010/-0.005 in |
Minimum Hole Size | 0.088 in |
Pin Diameter | 1/4 in |
Maximum Usable Length | 55/64 in |
Shank Length | 1 in |
Maximum Hole Size | 0.103 in |
Head Diameter | 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 55/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +0.010/-0.005 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.025.7200)
- ZORO SELECT M8-1.25 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0025)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/16 in L, 13/64 in Dia., Brass, Plain, 50 PK (170-006-BR-PK50)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel, 10 PK (650-8-PK10)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- G.L. HUYETT Clevis Pin 1 x 2 LCS ZY (CLPY-1000-2000)
- G.L. HUYETT Clevis Pin 1 x 2-1/2 LCS ZC (CLPZ-1000-2500/B)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x1 In (WWGCLPS6BPS6008)
- G.L. HUYETT Clevis Pin, Zinc, 0.250x2 In L, PK10 (WWG-CLPUZ-006)
- ZORO SELECT Precision Clevis Pin 11/16 Usable Lg (PIN3013114)
- G.L. Huyett Clevis Pins