Shop All Clevis Pins
G.L. Huyett
Clevis Pin W/Hairpin, 0.250x1 1/4 In, PK5
Mfr # WWGCLPS6BPS6004
Zoro # G1035964
product price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWGCLPS6BPS6004
- Zoro # G1035964
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1 7/64 in |
Fastener Length | 1 1/4 in |
Length | 1 1/4 in |
Overall Length | 1-1/4" |
Maximum Hole Size | 0.103 in |
Head Diameter | 3/8 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Pin Diameter | 1/4 in |
Head Diameter Tolerance | +0.010/-0.005 in |
Minimum Hole Size | 0.088 in |
Maximum Usable Length | 1 7/64 in |
Shank Length | 1 15/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 7/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1 15/64 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +0.010/-0.005 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0300)
- GRIP-RITE Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF182M)
- ZORO SELECT Thread Cutting Screw, 1/4"-14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1424ABW188)
- G.L. HUYETT Cotter Pin, 1/8"Dx1" L, 316 SS, PK50 (WWG-125-1000-80)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/2 In, PK5 (WWGCLPS6BPS6005)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 2 SS300 PL (CLPGS-0375-2000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- G.L. HUYETT Clevis Pin 5/8 x 3 LCS ZY (CLPY-0625-3000)
- G.L. HUYETT Clevis End #3 1-8RH 1-1/16 3/4 SC (CLVC100-8R-100-075SC)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK25 (WWG-CLPZ-180)
- G.L. Huyett Clevis Pins