Shop All Clevis Pins
G.L. Huyett
Clevis Pin Universal 5/8 x 4 LCS ZC
Mfr # CLPUZ-0625-4000
Zoro # G000010129
product price: $2.99
/ea
Sold in multiples of 8 for $23.92
$23.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPUZ-0625-4000
- Zoro # G000010129
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .625" (5/8) |
Usable Length | 2.266 to 3.766 in |
Fastener Length | 2.266" - 3.766" |
Head Dia. (In.) | .810" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-211 |
Description
Universal Clevis Pins-Plated. Clevis Pin Universal 5/8 x 4 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-524-PK5)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36230.087.0001)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U04100.150.0300)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2372)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- G.L. HUYETT Clevis Pin 3/4 x 2 LCS HDG (CLPHDG-0750-2000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 2 SS300 PL (CLPGS-0375-2000)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- HHIP 0.108" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0108)
- G.L. Huyett Clevis Pins