Shop All Clevis Pins
G.L. Huyett
Clevis Pin Universal 3/4 x 2 LCS PL
Mfr # CLPU-0750-2000
Zoro # G300009991
product price: $2.75
/ea
Sold in multiples of 500 for $1,375.00
$1,375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPU-0750-2000
- Zoro # G300009991
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .750" (3/4) |
Usable Length | 0.516 to 1.766 in |
Fastener Length | .516" - 1.766" |
Head Dia. (In.) | .934" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Used With | BP-211 |
Description
Universal Clevis Pins-Plain. Clevis Pin Universal 3/4 x 2 LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U04110.062.0225)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32484)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 25MM A2-70 Stainless Steel 10PK (9121740)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (60288)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x3 In (WWGCLPS6BPS6020)
- G.L. HUYETT Clevis Pin, Zinc, 0.250x2 In L, PK10 (WWG-CLPUZ-006)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- G.L. HUYETT Clevis Pin 1 x 3 LCS ZC (CLPZ-1000-3000/B)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 3/4" (RF264)
- G.L. Huyett Clevis Pins