Shop All Clevis Pins
G.L. Huyett
Clevis Pin Universal 1/2 x 4 LCS ZC
Mfr # CLPUZ-0500-4000
Zoro # G700009928
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPUZ-0500-4000
- Zoro # G700009928
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .500" (1/2) |
Usable Length | 2.266 to 3.766 in |
Fastener Length | 2.266" - 3.766" |
Head Dia. (In.) | .620" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-211 |
Description
Universal Clevis Pins-Plated. Clevis Pin Universal 1/2 x 4 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in Length, 25 PK (U51050.025.0450)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (39684)
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-3/4 in Length, 10 PK (PK51618-134SHC-01)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 1 SS300 PL (CLPGS-0375-1000)
- G.L. HUYETT Clevis End #3 1-8LH 1-1/16 3/4 SC (CLVC100-8L-100-075SC)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x3 In (WWGCLPS6BPS6020)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- ZORO SELECT Precision Clevis Pin 11/16 Usable Lg (PIN3013114)
- G.L. Huyett Clevis Pins