Shop All Clevis Pins
G.L. Huyett
Clevis Pin Universal 1/2 x 3 LCS ZC
Mfr # CLPUZ-0500-3000
Zoro # G000009925
product price: $1.79
/ea
Sold in multiples of 15 for $26.85
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPUZ-0500-3000
- Zoro # G000009925
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .500" (1/2) |
Usable Length | 1.266 to 2.766 in |
Fastener Length | 1.266" - 2.766" |
Head Dia. (In.) | .620" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-211 |
Description
Universal Clevis Pins-Plated. Clevis Pin Universal 1/2 x 3 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Torx Drive (116722)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037512)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 12 PK (31643)
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 0.75 in L, Steel Body, 25 PK (351212U.1)
- G.L. HUYETT Clevis Pin 3/4 x 2-1/2 SS300 PL (CLPS-0750-2500)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- G.L. HUYETT Clevis Pin Universal 3/8 x 2-1/2 LCS ZC (CLPUZ-0375-2500)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/2 In, PK5 (WWGCLPS6BPS6005)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x3 1/2 In (WWGCLPS6BPS6021)
- G.L. HUYETT Clevis End #3 1-8RH 1-1/16 3/4 SC (CLVC100-8R-100-075SC)
- HHIP 0.077" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0077)
- G.L. Huyett Clevis Pins