Shop All Clevis Pins
G.L. Huyett
Clevis Pin, Univ, Stl, 7/16x3 L, PK10
Mfr # WWG-CLPUZ-025
Zoro # G0699264
original price:
$11.49
5% off
new price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-CLPUZ-025
- Zoro # G0699264
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16 in |
Fastener Length | 3 in |
Length | 3 in |
Overall Length | 3" |
Maximum Hole Size | 0.166 in |
Maximum Usable Length | 2 49/64 in |
Shank Length | 3 in |
Head Diameter | 9/16 in |
Pin Diameter | 7/16 in |
Minimum Hole Size | 0.151 in |
Minimum Usable Length | 1 17/64 in |
Description
Clevis Pin, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Minimum Usable Length 1 17/64 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 10 PK (6DYY8)
- PORTER-CABLE Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18175)
- KASTAR 972 40 Piece Master Rethreader Kit - Sae and Metric (KS972)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3.25-50)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- G.L. HUYETT Clevis Pin 5/8 x 3 LCS ZY (CLPY-0625-3000)
- G.L. HUYETT Clevis Pin 1/4 x 3 SS300 PL (CLPS-0250-3000)
- G.L. HUYETT Clevis Pin, Zinc, 0.312x2 In L, PK10 (WWG-CLPUZ-011)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- G.L. HUYETT Clevis Pin 1-1/2 x 6 MCS PL (CLP-1500-6000)
- ITW SHAKEPROOF Clevis Pin 7/16 x 1-3/4 LCS ZC (CLPZ-0437-1750/B)
- G.L. Huyett Clevis Pins