Shop All Clevis Pins
G.L. Huyett
Clevis Pin, Univ, Stl, 3/8x2 L, PK10
Mfr # WWG-CLPUZ-018
Zoro # G2058244
original price:
$12.49
10% off
new price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-CLPUZ-018
- Zoro # G2058244
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 2 in |
Overall Length | 2" |
Length | 2 in |
Minimum Hole Size | 0.135 in |
Minimum Usable Length | 35/64 in |
Maximum Hole Size | 0.15 in |
Maximum Usable Length | 1 51/64 in |
Head Diameter | 33/64 in |
Pin Diameter | 3/8 in |
Shank Length | 2 in |
Description
Clevis Pin, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Minimum Usable Length 35/64 in, Maximum Usable Length 1 51/64 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (63716)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.100.0130)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (932662)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-8Y)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- G.L. HUYETT Clevis Pin 1 x 4 LCS ZC (CLPZ-1000-4000/B)
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In (WWGCLPS6BPS6017)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 1/2 In L (WWG-CLPS-109)
- G.L. Huyett Clevis Pins