Shop All Clevis Pins
G.L. Huyett
Clevis Pin M8 x 25 LCS ZC
Mfr # CLPMZ-080-025
Zoro # G400006869
product price: $3.19
/ea
Sold in multiples of 9 for $28.71
$28.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPMZ-080-025
- Zoro # G400006869
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | M8.00 |
Usable Length | 21 mm |
Fastener Length | M21.00 |
Head Dia. (In.) | M12.00 |
Details
Pin Item | Clevis Pin |
System of Measurement | Metric |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Standards | DIN 1434 |
Description
Clevis Pins-Metric. Clevis Pin M8 x 25 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (6C-MACH)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 40MM Zinc Plated Steel 25PK (9089411)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37052)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0700)
- G.L. HUYETT Clevis Pin 1/2 x 6-1/2 LCS ZC (CLPZ-0500-6500)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- G.L. HUYETT Clevis Pin Universal 5/16 x 4 LCS ZC (CLPUZ-0312-4000)
- G.L. HUYETT Clevis Pin 1-1/8 x 9 MCS ZC (CLPZ-1125-9000)
- G.L. HUYETT Clevis Pin, Zinc, 0.312x2 In L, PK10 (WWG-CLPUZ-011)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- HHIP 0.261" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0261)
- G.L. Huyett Clevis Pins