Shop All Clevis Pins
G.L. Huyett
Clevis Pin M14 x 40 Zinc ISO 2341
Mfr # CLPMZ-140-040-I
Zoro # G700004770
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # CLPMZ-140-040-I
- Zoro # G700004770
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 14 mm |
Usable Length | 32 mm |
Fastener Length | 40 mm |
Details
Pin Item | Clevis Pin |
System of Measurement | Metric |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Clevis Pins-Metric. Clevis Pin M14 x 40 Zinc ISO 2341
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSI-100050P0-025P)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Plain Finish (A058116A325W)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 25 PK (U09150.037.0300)
- G.L. HUYETT Snap Pin Rd 2Wire 5/16 x 2-1/2 ZC (SNAP-312-2500R)
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x1 In (WWGCLPS6BPS6008)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 1 SS300 PL (CLPGS-0375-1000)
- G.L. HUYETT Clevis Pin M12 x 60 Zinc ISO 2341 (CLPMZ-120-060-I)
- G.L. HUYETT Clevis Pin 1-1/2 x 6 MCS PL (CLP-1500-6000)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.187 x2 In L, PK25 (WWG-CLP-158)
- G.L. Huyett Clevis Pins