Shop All Clevis Pins
G.L. Huyett
Clevis Pin Grooved 5/16 x 1 SS300 PL
Mfr # CLPGS-0312-1000
Zoro # G700010139
Sold in multiples of 30 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Grooved
- Pin Head Type Flat Head
- Basic Material Stainless Steel
- Material Grade 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # CLPGS-0312-1000
- Zoro # G700010139
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 55/64 in |
Fastener Length | 1 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Grooved |
Pin Head Type | Flat Head |
Basic Material | Stainless Steel |
Material Grade | 300 |
Fastener Finish | Plain |
Description
Special Clevis Pins. Clevis Pin Grooved 5/16 x 1 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 2-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 10 PK (U31860.025.0250)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1"-8, 1/2"-13, 3/4"-10, 5/8"-11, Plain Carbon Steel (EZ-C816)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- G.L. HUYETT Clevis Pin 1 x 2 LCS ZY (CLPY-1000-2000)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 2 SS300 PL (CLPGS-0375-2000)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x3 1/2 In (WWGCLPS6BPS6021)
- G.L. HUYETT Clevis Pin, Univ, Stl, 5/8x3 L, PK5 (WWG-CLPUZ-032)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- VELVAC Clevis & Cotter Pin Kit (019088)
- G.L. Huyett Clevis Pins