Shop All Clevis Pins
G.L. Huyett
Clevis Pin Grooved 3/8 x 2 SS300 PL
Mfr # CLPGS-0375-2000
Zoro # G600010277
product price: $1.65
/ea
Sold in multiples of 15 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Grooved
- Pin Head Type Flat Head
- Basic Material 300 Series Stainless Steel
- Material Grade 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPGS-0375-2000
- Zoro # G600010277
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 1 27/32 in |
Fastener Length | 1.844" (1-27/32) |
Head Dia. (In.) | .500" (1/2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Grooved |
Pin Head Type | Flat Head |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 |
Fastener Finish | Plain |
Used With | E-037 |
Description
Special Clevis Pins. Clevis Pin Grooved 3/8 x 2 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 10, Black Oxide, 26 mm Ht, 2 PK (M04120.330.0001)
- HILLMAN Eye Screw Kit Assorted 50 Pc (59203)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00725)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0075)
- G.L. HUYETT Clevis Pin 1 x 2 LCS ZY (CLPY-1000-2000)
- G.L. HUYETT Clevis Pin 1-3/4 x 9 MCS PL (CLP-1750-9000)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- G.L. HUYETT Clevis Pin Universal 5/8 x 4 LCS ZC (CLPUZ-0625-4000)
- G.L. HUYETT Clevis Pin 1 x 2-1/2 LCS ZC (CLPZ-1000-2500/B)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 LCS ZC (CLPZ-0750-4500/B)
- ZORO SELECT Clevis Pin, Universal, 0.312x4 In, PK10 (WWG-CLPUZ-015)
- G.L. Huyett Clevis Pins