Shop All Clevis Pins
G.L. Huyett
Clevis Pin Grooved 3/8 x 2-1/4 SS300 PL
Mfr # CLPGS-0375-2250
Zoro # G700010290
product price: $1.85
/ea
Sold in multiples of 14 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Grooved
- Pin Head Type Flat Head
- Basic Material 300 Series Stainless Steel
- Material Grade 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPGS-0375-2250
- Zoro # G700010290
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 2 3/32 in |
Fastener Length | 2.094" (2-3/32) |
Head Dia. (In.) | .500" (1/2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Grooved |
Pin Head Type | Flat Head |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 |
Fastener Finish | Plain |
Used With | E-037 |
Description
Special Clevis Pins. Clevis Pin Grooved 3/8 x 2-1/4 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 in. dia. x 1-7/16 in. L Snapper Pin / Lynch Pin 8 Pins by X1 Tools (X1E-CON-SNA-PIN-1010x8)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Aluminum Body, 500 PK (AD48ABS201)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 2 1/2 in L, Steel, Plain Finish, 25 PK (U08350.037.0250)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0150)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/2 In, PK5 (WWGCLPS6BPS6005)
- G.L. HUYETT Clevis Pin, Univ, Stl, 3/8x2 L, PK10 (WWG-CLPUZ-018)
- G.L. HUYETT Clevis Pin, Zinc, 0.250x2 In L, PK10 (WWG-CLPUZ-006)
- G.L. HUYETT Clevis Pin 3/4 x 2-1/2 SS300 PL (CLPS-0750-2500)
- G.L. HUYETT Clevis Pin 3/4 x 2 LCS HDG (CLPHDG-0750-2000)
- G.L. HUYETT Clevis Pin 7/16 x 2-1/2 SS300 PL (CLPS-0437-2500)
- ZORO SELECT Precision Clevis Pin 1-7/8 Usable Lg (PIN3013834-BX)
- G.L. Huyett Clevis Pins