Shop All Clevis Pins
G.L. Huyett
Clevis Pin Grooved 3/8 x 1 SS300 PL
Mfr # CLPGS-0375-1000
Zoro # G200010097
product price: $1.15
/ea
Sold in multiples of 23 for $26.45
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Grooved
- Pin Head Type Flat Head
- Basic Material 300 Series Stainless Steel
- Material Grade 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPGS-0375-1000
- Zoro # G200010097
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 27/32 in |
Fastener Length | .844" (27/32) |
Head Dia. (In.) | .500" (1/2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Grooved |
Pin Head Type | Flat Head |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 |
Fastener Finish | Plain |
Used With | E-037 |
Description
Special Clevis Pins. Clevis Pin Grooved 3/8 x 1 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK (MJ610MPP)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0150)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 2 SS300 PL (CLPGS-0375-2000)
- G.L. HUYETT Clevis Pin 5/16 x 4-1/2 LCS PL (CLP-0312-4500)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- G.L. HUYETT Clevis Pin Universal 5/16 x 4 LCS ZC (CLPUZ-0312-4000)
- G.L. HUYETT Clevis End #3 1-8LH 1-1/16 3/4 SC (CLVC100-8L-100-075SC)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x 1 In L (WWG-CLPSBPS-062)
- G.L. Huyett Clevis Pins