Shop All Clevis Pins
G.L. Huyett
Clevis Pin Grooved 3/16 x 1 SS300 PL
Mfr # CLPGS-0187-1000
Zoro # G700010344
product price: $0.54
/ea
Sold in multiples of 50 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Grooved
- Pin Head Type Flat Head
- Basic Material 300 Series Stainless Steel
- Material Grade 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPGS-0187-1000
- Zoro # G700010344
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | .188" (3/16) |
Usable Length | 29/32 in |
Fastener Length | .906" (29/32) |
Head Dia. (In.) | .310" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Grooved |
Pin Head Type | Flat Head |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 |
Fastener Finish | Plain |
Used With | E-018 |
Description
Special Clevis Pins. Clevis Pin Grooved 3/16 x 1 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Conical Plug, 7/8" L, Polyethylene, 100 PK (21)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8271957)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.013.0043)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07400.120.0040)
- G.L. HUYETT Clevis Pin 1 x 2-1/2 LCS ZC (CLPZ-1000-2500/B)
- G.L. HUYETT Clevis Pin 1 x 4 LCS ZC (CLPZ-1000-4000/B)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- G.L. HUYETT Clevis Pin 1/2 x 1-1/2 SS300 PL (CLPS-0500-1500)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 SS300 PL (CLPS-0750-4500)
- G.L. HUYETT Clevis Pin 7/16 x 2-1/2 SS300 PL (CLPS-0437-2500)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 3/4 L (WWG-CLP-277)
- G.L. Huyett Clevis Pins