Shop All Clevis Pins
G.L. Huyett
Clevis Pin Grooved 1/4 x 2-1/2 SS300 PL
Mfr # CLPGS-0250-2500
Zoro # G900010069
product price: $1.15
/ea
Sold in multiples of 20 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Grooved
- Pin Head Type Flat Head
- Basic Material 300 Series Stainless Steel
- Material Grade 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPGS-0250-2500
- Zoro # G900010069
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 2 13/32 in |
Fastener Length | 2.406" (2-13/32) |
Head Dia. (In.) | .370" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Grooved |
Pin Head Type | Flat Head |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 |
Fastener Finish | Plain |
Used With | E-025 |
Description
Special Clevis Pins. Clevis Pin Grooved 1/4 x 2-1/2 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Black Oxide Steel, 3/4 in Head Ht, 2 in Lg (Z1091)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 50 PK (U36230.100.0001)
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 10 PK (FBMHEXB101525P10)
- DAGGERZ Drywall Screw, #6 x 1 in, Flat Head Phillips Drive, 10000 PK (DWC06100)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- G.L. HUYETT Clevis Pin 1-1/2 x 6 MCS PL (CLP-1500-6000)
- G.L. HUYETT Clevis Pin Universal 3/8 x 2-1/2 LCS ZC (CLPUZ-0375-2500)
- G.L. HUYETT Clevis Pin, Univ, Stl, 3/8x2 L, PK10 (WWG-CLPUZ-018)
- G.L. HUYETT Clevis Pin 7/16 x 2-1/2 SS300 PL (CLPS-0437-2500)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 2 SS300 PL (CLPGS-0375-2000)
- G.L. HUYETT Clevis Pin 1/2 x 1-1/2 SS300 PL (CLPS-0500-1500)
- G.L. Huyett Clevis Pins