Shop All Clevis Pins
G.L. Huyett
Clevis Pin 9/16 x 3 LCS PL
Mfr # CLP-0562-3000
Zoro # G400004704
product price: $1.19
/ea
Sold in multiples of 20 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLP-0562-3000
- Zoro # G400004704
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .563" (9/16) |
Usable Length | 2 49/64 in |
Fastener Length | 2.766" (2-49/64) |
Head Dia. (In.) | .810" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Used With | BP-211 |
Description
Clevis Pins-Plain. Clevis Pin 9/16 x 3 LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 1/4in-20 X 5in A307 Grade A Zinc Plated Steel 25PK (9062602)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0250)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Trim Head Torx Drive (42501)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0100)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 3/8x2 L, PK10 (WWG-CLPUZ-018)
- G.L. HUYETT Clevis End #3 1-8RH 1-1/16 3/4 SC (CLVC100-8R-100-075SC)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x3 1/2 In (WWGCLPS6BPS6021)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- ITW BEE LEITZKE Standard Clevis Pin, 3/8 in Pin Dia, 3-1/2 in Shank Lg, Steel, Plain Finish, 10 PK (WWG-CLP-255)
- G.L. Huyett Clevis Pins