Shop All Clevis Pins
G.L. Huyett
Clevis Pin 9/16 x 2 LCS ZC
Mfr # CLPZ-0562-2000
Zoro # G400005480
product price: $1.39
/ea
Sold in multiples of 20 for $27.80
$27.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPZ-0562-2000
- Zoro # G400005480
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .563" (9/16) |
Usable Length | 1 49/64 in |
Fastener Length | 1.766" (1-49/64) |
Head Dia. (In.) | .810" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-211 |
Description
Clevis Pins-Plated. Clevis Pin 9/16 x 2 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.2400)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0404-EA-250)
- TAMPER-PRUF SCREWS 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122200)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0250)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x3 In (WWGCLPS6BPS6020)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/2 In, PK5 (WWGCLPS6BPS6005)
- G.L. HUYETT Clevis Pin 1 x 4 LCS ZC (CLPZ-1000-4000/B)
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK10 (WWG-CLPZ-217)
- G.L. Huyett Clevis Pins