Shop All Clevis Pins
G.L. Huyett
Clevis Pin 7/8 x 2-1/2 LCS HDG
Mfr # CLPHDG-0875-2500
Zoro # G700006903
product price: $4.75
/ea
Sold in multiples of 6 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Head
- Basic Material Low Carbon Steel
- Fastener Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPHDG-0875-2500
- Zoro # G700006903
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | .875" (7/8) |
Usable Length | 2 13/64 in |
Fastener Length | 2.203" (2-13/64) |
Dia. | 2.5 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Hot Dipped Galvanized |
Description
Clevis Pins-Plated. Clevis Pin 7/8 x 2-1/2 LCS HDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-1/2HDK)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 in Lg, 2 PK (Z0679)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Yellow Finish, 25 PK (U37060.056.0001)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.031.0400)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x2 1/2 In (WWGCLPS6BPS6019)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- G.L. HUYETT Clevis Pin, Zinc, 0.250x2 In L, PK10 (WWG-CLPUZ-006)
- G.L. HUYETT Clevis Pin, Zinc, 0.312x2 In L, PK10 (WWG-CLPUZ-011)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- ZORO SELECT Clevis Pin, 18-8, 0.187x1 1/4 L, PK10 (WWG-CLPS-160)
- G.L. Huyett Clevis Pins