Shop All Clevis Pins
G.L. Huyett
Clevis Pin 7/16 x 2-1/2 SS300 PL
Mfr # CLPS-0437-2500
Zoro # G200004546
Sold in multiples of 9 for $29.25
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material 300 Series Stainless Steel
- Material Grade 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # CLPS-0437-2500
- Zoro # G200004546
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .438" (7/16) |
Usable Length | 2 17/64 in |
Fastener Length | 2.266" (2-17/64) |
Head Dia. (In.) | .560" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 |
Fastener Finish | Plain |
Used With | BP-211 |
Description
Clevis Pins-Stainless. Clevis Pin 7/16 x 2-1/2 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32519)
- ZORO SELECT #8-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0150)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.075.0300)
- SABERDRIVE Wood Screw, #9, 5 in, Zinc Yellow Steel Trim Head Torx Drive, 57 PK (52520)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- G.L. HUYETT Clevis Pin, Univ, Stl, 5/8x3 L, PK5 (WWG-CLPUZ-032)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/4 In, PK5 (WWGCLPS6BPS6004)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- G.L. HUYETT Clevis Pin Universal 3/8 x 2-1/2 LCS ZC (CLPUZ-0375-2500)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0275)
- G.L. Huyett Clevis Pins