Shop All Clevis Pins
G.L. Huyett
Clevis Pin 5/8 x 6 LCS ZC
Mfr # CLPZ-0625-6000/B
Zoro # G700006286
product price: $3.39
/ea
Sold in multiples of 7 for $23.73
$23.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPZ-0625-6000/B
- Zoro # G700006286
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .625" (5/8) |
Usable Length | 5 49/64 in |
Fastener Length | 5.766" (5-49/64) |
Head Dia. (In.) | .810" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-211 |
Description
Clevis Pins-Plated. Clevis Pin 5/8 x 6 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125 In, 10 In (44250)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (A04202000FL)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., 1-1/4" L, Climaseal Coated (24515)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/8" L, PK100 (WWG-BPXZ-2303)
- G.L. HUYETT Clevis Pin 3/4 x 2 LCS HDG (CLPHDG-0750-2000)
- G.L. HUYETT Clevis Pin 3/4 x 2-1/2 SS300 PL (CLPS-0750-2500)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 2 SS300 PL (CLPGS-0375-2000)
- MIDWEST FASTENER 9/16" x 2" Zinc Plated Steel Single Hole Clevis Pins 3PK (75805)
- G.L. Huyett Clevis Pins