Shop All Clevis Pins
G.L. Huyett
Clevis Pin 5/16 x 4-1/2 LCS PL
Mfr # CLP-0312-4500
Zoro # G400005787
product price: $0.91
/ea
Sold in multiples of 31 for $28.21
$28.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLP-0312-4500
- Zoro # G400005787
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 4 9/32 in |
Fastener Length | 4.281" (4-9/32) |
Head Dia. (In.) | .434" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Used With | BP-213 |
Description
Clevis Pins-Plain. Clevis Pin 5/16 x 4-1/2 LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07415.037.0100)
- MIDWEST FASTENER 3/16" Hex Head Cap Screw, 1-3/4 in L (51207)
- CALBRITE Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht (S60600HN00)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0100)
- G.L. HUYETT Clevis Pin 1 x 4 LCS ZC (CLPZ-1000-4000/B)
- G.L. HUYETT Clevis Pin Universal 3/8 x 2-1/2 LCS ZC (CLPUZ-0375-2500)
- G.L. HUYETT Clevis Pin 1-3/4 x 9 MCS PL (CLP-1750-9000)
- G.L. HUYETT Clevis Pin M12 x 60 Zinc ISO 2341 (CLPMZ-120-060-I)
- G.L. HUYETT Clevis Pin 1 x 2 LCS ZY (CLPY-1000-2000)
- G.L. HUYETT Clevis Pin 1-1/8 x 9 MCS ZC (CLPZ-1125-9000)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/2" x 1" (RF276)
- G.L. Huyett Clevis Pins