Shop All Clevis Pins
G.L. Huyett
Clevis Pin 5/16 x 1-5/8 SS300 PL
Mfr # CLPS-0312-1625
Zoro # G700006682
product price: $1.55
/ea
Sold in multiples of 22 for $34.10
$34.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material 300 Series Stainless Steel
- Material Grade 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPS-0312-1625
- Zoro # G700006682
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 1 13/32 in |
Fastener Length | 1.406" (1-13/32) |
Head Dia. (In.) | .434" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 |
Fastener Finish | Plain |
Used With | BP-213 |
Description
Clevis Pins-Stainless. Clevis Pin 5/16 x 1-5/8 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0300)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (U04104.031.0375)
- VAST Spring Nut, 1/4"-20, Hot Dipped Galvanized Finish, 100 PK (V200 1/4G-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg, 5 PK (4052-SL)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.375x2 1/2 In (WWGCLPS6BPS6012)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- HHIP 0.174" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0174)
- G.L. Huyett Clevis Pins