Shop All Clevis Pins
G.L. Huyett
Clevis Pin 3/8 x 2-3/4 SS316 PL
Mfr # CLPS6-0375-2750
Zoro # G900006567
product price: $2.25
/ea
Sold in multiples of 12 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material 316 Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPS6-0375-2750
- Zoro # G900006567
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 2 33/64 in |
Fastener Length | 2.516" (2-33/64) |
Head Dia. (In.) | .500" (1/2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | 316 Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Used With | BP-213 |
Description
Clevis Pins-Stainless. Clevis Pin 3/8 x 2-3/4 SS316 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Stainless Steel Body, 50 PK (TFC1210.1-50)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.19 in Max Wing Span, 10 PK (0-CD-780B87-)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Zinc Plated, 11/32 in H, 50 PK (CPB083)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- G.L. HUYETT Clevis Pin, Univ, Stl, 5/8x3 L, PK5 (WWG-CLPUZ-032)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x3 1/2 In (WWGCLPS6BPS6021)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 2 SS300 PL (CLPGS-0375-2000)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- HHIP 0.321" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0321)
- G.L. Huyett Clevis Pins