Shop All Clevis Pins
G.L. Huyett
Clevis Pin 3/16 x 1 SS316 PL
Mfr # CLPS6-0187-1000
Zoro # G000005958
product price: $0.37
/ea
Sold in multiples of 72 for $26.64
$26.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material 316 Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPS6-0187-1000
- Zoro # G000005958
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .188" (3/16) |
Usable Length | 55/64 in |
Fastener Length | .859" (55/64) |
Head Dia. (In.) | .310" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | 316 Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Used With | BP-223 |
Description
Clevis Pins-Stainless. Clevis Pin 3/16 x 1 SS316 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75068)
- ZORO SELECT 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0100)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U01000.075.0800)
- G.L. HUYETT Clevis Pin 1/2 x 6-1/2 LCS ZC (CLPZ-0500-6500)
- G.L. HUYETT Clevis Pin 1 x 4 LCS ZC (CLPZ-1000-4000/B)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 SS300 PL (CLPS-0750-4500)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In (WWGCLPS6BPS6017)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- G.L. HUYETT Clevis Pin 1 x 2-1/2 LCS ZC (CLPZ-1000-2500/B)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x2 3/8 L, PK10 (WWG-CLP-206)
- G.L. Huyett Clevis Pins