Shop All Clevis Pins
G.L. Huyett
Clevis Pin 1/2 x 6-1/2 LCS ZC
Mfr # CLPZ-0500-6500
Zoro # G400005398
Sold in multiples of 6 for $23.34
$23.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # CLPZ-0500-6500
- Zoro # G400005398
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .500" (1/2) |
Usable Length | 6 17/64 in |
Fastener Length | 6.266" (6-17/64) |
Head Dia. (In.) | .620" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-211 |
Description
Clevis Pins-Plated. Clevis Pin 1/2 x 6-1/2 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 25 PK (U04100.037.0325)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ91)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Nickel Steel Flat Head Phillips Drive, 12 PK (79335)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (312GCS10BK)
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- G.L. HUYETT Clevis Pin 5/16 x 4-1/2 LCS PL (CLP-0312-4500)
- G.L. HUYETT Clevis Pin 1/4 x 3 SS300 PL (CLPS-0250-3000)
- G.L. HUYETT Clevis Pin 1 x 3 LCS ZC (CLPZ-1000-3000/B)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- G.L. Huyett Clevis Pins