Shop All Clevis Pins
G.L. Huyett
Clevis Pin 1/2 x 3-1/2 SS316 PL
Mfr # CLPS6-0500-3500
Zoro # G700006767
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material 316 Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPS6-0500-3500
- Zoro # G700006767
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .500" (1/2) |
Usable Length | 3 17/64 in |
Fastener Length | 3.266" (3-17/64) |
Head Dia. (In.) | .620" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | 316 Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Used With | BP-211 |
Description
Clevis Pins-Stainless. Clevis Pin 1/2 x 3-1/2 SS316 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Harden Stl, M3x22mm, PK50 (DP5003022-050P1)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Aluminum Body, 100 PK (TAC0603-100)
- AMPG Flange Nut, #6-32, 316 Stainless Steel, 316 H5, Plain, 5/16 in Hex Wd, 7/32 in Hex Ht (ZNF61606C)
- VALUE RIVET Blind Rivet, 500 PK (M44009)
- G.L. HUYETT Clevis Pin, Zinc, 0.312x2 In L, PK10 (WWG-CLPUZ-011)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 SS300 PL (CLPS-0750-4500)
- G.L. HUYETT Clevis Pin 1-1/8 x 9 MCS ZC (CLPZ-1125-9000)
- G.L. HUYETT Clevis End #3 1-8RH 1-1/16 3/4 SC (CLVC100-8R-100-075SC)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0400)
- G.L. Huyett Clevis Pins