Shop All Clevis Pins
G.L. Huyett
Clevis Pin 1/2 x 1-1/2 SS300 PL
Mfr # CLPS-0500-1500
Zoro # G200004904
product price: $2.49
/ea
Sold in multiples of 11 for $27.39
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material 300 Series Stainless Steel
- Material Grade 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPS-0500-1500
- Zoro # G200004904
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .500" (1/2) |
Usable Length | 1 17/64 in |
Fastener Length | 1.266" (1-17/64) |
Head Dia. (In.) | .623" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 |
Fastener Finish | Plain |
Used With | BP-211 |
Description
Clevis Pins-Stainless. Clevis Pin 1/2 x 1-1/2 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/16 x 1 Cotter Pin Clip 25 Pins by X1 Tools (X1E-CON-PIN-COT-1000x25)
- ZORO SELECT Set Screw, M12 x 1.50mm, 12mm L, PK50 (M07852.120.0012)
- PRIME-LINE Hex Bolts 1/4in-20 X 3/4in Grade 304 Stainless Steel 100PK (9058253)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55061)
- G.L. HUYETT Clevis Pin 7/16 x 2-1/2 SS300 PL (CLPS-0437-2500)
- G.L. HUYETT Clevis Pin 1/4 x 3 SS300 PL (CLPS-0250-3000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- G.L. HUYETT Clevis Pin M12 x 60 Zinc ISO 2341 (CLPMZ-120-060-I)
- G.L. HUYETT Clevis Pin 1 x 2-1/2 LCS ZC (CLPZ-1000-2500/B)
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3021416)
- G.L. Huyett Clevis Pins