Shop All Clevis Pins
G.L. Huyett
Clevis Pin 1 x 3 LCS ZC
Mfr # CLPZ-1000-3000/B
Zoro # G400004100
product price: $4.55
/ea
Sold in multiples of 6 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPZ-1000-3000/B
- Zoro # G400004100
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1.000" (1) |
Usable Length | 2 49/64 in |
Fastener Length | 2.766" (2-49/64) |
Head Dia. (In.) | 1.184" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Clevis Pins-Plated. Clevis Pin 1 x 3 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (42A0816-EA-50)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0538-188)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07410.031.0100)
- TAMPER-PRUF SCREWS #10-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91645)
- G.L. HUYETT Clevis Pin 1 x 4 LCS ZC (CLPZ-1000-4000/B)
- G.L. HUYETT Clevis Pin 1 x 2-1/2 LCS ZC (CLPZ-1000-2500/B)
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- G.L. HUYETT Clevis Pin 1-3/4 x 9 MCS PL (CLP-1750-9000)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- G.L. Huyett Clevis Pins